1-Fiber Os2 Lc To Pigtail, 90 Degree Bend0Um Buff (25 Pack), 25PK

  • Mfr # NKFP91BN1NNM001

  • Zoro # G504860299


product price:  $220.99
/pk 25, $8.84/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Overall Length
3.28 ft
Core Dimension
9 Micrometer
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKFP91BN1NNM001
Zoro #
G504860299
UPC #
7498391288
Country of Origin
China

Dimensions

Overall Length
3.28 ft
Core Dimension
9 Micrometer
Length - Patch Cord
3.2 ft

Details

Jacket Color
Yellow
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
LC Simplex
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas
Simplex/Duplex/Multifiber
Duplex

Description

The NetKey 1 Fiber pigtail is OS2, LC to pigtail with 900μm buffered cable and is 1 meter in length.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.