1" L, 1" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor, PK500

  • Mfr # ABM100-AT-D0

  • Zoro # G0761098


product price:  $366.99
/pk 500, $0.73/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Length
1"
Width
1"
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM100-AT-D0
Zoro #
G0761098
UPC #
7498328108
Country of Origin
United States

Dimensions

Length
1"
Width
1"
Height
0.20"
Overall Length
1 inch

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Outdoor
Tensile Strength
0.5 lb.
Temp. Range
-29 to 82°C
Resists
UV
Mounting Method
Adhesive
Application
For Miniature, Intermediate and Standard Cables Ties
Product Name
Cable Tie Mount
Product Type
Cable Tying
Product Color
Black
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-29 degrees celsius

Description

Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.