Zoro Homepage

1-PORT F-TYPE INSERT, MINI-COM, ELEC IVORY ROHS

  • Mfr # CMFEI

  • Zoro # G1336545


product price: $8.79
/ea

Key Features

Color
Electric Ivory
Number of Ports
1
Connector Type
F Connector Antenna
Overall Height (In.)
0.71
Product Type
Antenna Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMFEI
Zoro #
G1336545
UPC #
74983454808
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.71
Overall Depth (In.)
1.37
Overall Width (In.)
0.61
Overall Width (mm)
15.4
Overall Depth (mm)
34.8
Overall Height (mm)
18.1

Details

Color
Electric Ivory
Number of Ports
1
Connector Type
F Connector Antenna
Product Type
Antenna Connector
Standards Met
RoHS Compliant
Number of Module Spaces
1
Module Type
Mini-ComĀ®
Note
CMFBAEI has been replaced by CMFEI
Termination Style
Pass-Through
RG Designation
RG-6 and RG-59
Product Name
Mini-Com F-Type Module
Environmentally Friendly
Yes
Product Color
Ivory
Product Line
Mini-Com
Connector Details
1 x F Connector Antenna
Sub Brand
Pan-NetĀ®
Termination
F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.