
1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG CLASSIC SERIES
Mfr # CFP1IW
Zoro # G1235842
product price: $3.75
/eaSold in multiples of 2 for $7.50
Key Features
Color
Off White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP1IW
Zoro #
G1235842
UPC #
74983715527
Country of Origin
Unknown
Dimensions
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Depth (mm)
17.27
Overall Depth (In.)
0.68
Overall Width (mm)
69.85
Details
Color
Off White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes.
Product Type
Faceplate
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Material
Plastic
Total Number of Sockets
1
Product Name
1 Socket Mini-Com Classic Faceplate
Product Color
Off White
Product Line
Mini-Com
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.