Zoro Homepage

1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG EXECUTIVE SERIES

  • Mfr # CFPE1EIY

  • Zoro # G1236068


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
1
Material
ABS
Overall Width (mm)
69.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE1EIY
Zoro #
G1236068
UPC #
74983033188
Country of Origin
Unknown

Dimensions

Overall Width (mm)
69.85
Overall Depth (mm)
21.08
Overall Height (In.)
4.5
Overall Width (In.)
2.75
Overall Depth (In.)
0.83
Overall Height (mm)
114.3

Details

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
1
Material
ABS
Identification Type
Label Pocket
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Product Type
Faceplate
Mounting
Flush Mount
Gang
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.