Zoro Homepage

1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG GFCI SERIES FRAME, WHITE ROHS

  • Mfr # CFG1WH

  • Zoro # G1234573


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Module Type
Mini-ComĀ®
Color
White
Number of Ports
1
Material
ABS
Features
Mount behind any standard GFCI electrical faceplate, Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFG1WH
Zoro #
G1234573
UPC #
74983712854
Country of Origin
Unknown

Dimensions

Overall Height (mm)
96.77
Overall Depth (In.)
0.678
Overall Height (In.)
3.81
Overall Width (mm)
36.06
Overall Depth (mm)
17.22
Overall Width (In.)
1.42

Details

Module Type
Mini-ComĀ®
Color
White
Number of Ports
1
Material
ABS
Features
Mount behind any standard GFCI electrical faceplate, Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
Product Type
Faceplate Insert
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Material
Plastic
Product Name
1-Socket Faceplate Insert
Total Number of Sockets
1
Product Color
White
Gang
1
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.