Zoro Homepage

1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM CLASSIC

  • Mfr # CFP1EI

  • Zoro # G1235955


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP1EI
Zoro #
G1235955
UPC #
74983715510
Country of Origin
Unknown

Dimensions

Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (In.)
0.68
Overall Depth (mm)
17.27
Overall Width (mm)
69.85

Details

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes.
Mount Orientation
Vertical
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Product Type
Faceplate
Identification Type
Adhesive Label
Product Color
Electric Ivory
Product Line
Mini-Com
Product Material
Plastic
Product Name
1 Socket Mini-Com Classic Faceplate
Total Number of Sockets
1
Mounting
Flush Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.