
1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM, LIGHT GRAY ROHS
Mfr # CFPE1IGY
Zoro # G1234792
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Color
International Gray
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPE1IGY
Zoro #
G1234792
UPC #
74983033201
Country of Origin
Unknown
Dimensions
Overall Height (mm)
114.3
Overall Depth (In.)
0.83
Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Depth (mm)
21.08
Details
Color
International Gray
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Type
Faceplate
Product Color
International Gray
Product Name
Executive CFPE1IGY Faceplate
Product Line
Executive
Mount Type
Flush Mount
Total Number of Sockets
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.