Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM, WHITE ROHS

  • Mfr # CFPE1WHY

  • Zoro # G1234162


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE1WHY
Zoro #
G1234162
UPC #
74983033232
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
0.8"
Height
4.5"
Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Depth (mm)
21.08
Overall Depth (In.)
0.83

Details

Color
White
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
1
Material
ABS
Product Type
Faceplate
Identification Type
Label Pocket
Mount Orientation
Vertical
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Total Number of Sockets
1
Product Line
Executive
Product Name
Executive CFPE1WHY Faceplate
Product Material
Thermoplastic, Acrylonitrile Butadiene Styrene (ABS)
Product Color
White
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.