
1-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, ELEC IVORY ROHS
Mfr # NK1FEIY
Zoro # G0574412
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Color
Electric Ivory
Module Type
Keystone
Number of Gangs
1
Number of Ports
1
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK1FEIY
Zoro #
G0574412
UPC #
74983054466
Country of Origin
Unknown
Dimensions
Overall Depth (mm)
11.43
Overall Width (mm)
69.85
Overall Depth (In.)
0.45
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Details
Color
Electric Ivory
Module Type
Keystone
Number of Gangs
1
Number of Ports
1
Material
ABS
Identification Type
Label Pocket
Mount Orientation
Vertical
Outlet Orientation
Flat
Product Type
Faceplate
Gang Opening Type
Single Gang
Mount Type
Flush Mount
Total Number of Sockets
1
Product Line
NetKey
Product Color
Electric Ivory
Package Contents
1 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels
Product Name
1 Socket NetKey Faceplate
Features
Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.