
1-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, OFF WHITE ROHS
Mfr # NK1FIWY
Zoro # G0590887
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Module Type
Keystone
Color
Off White
Number of Gangs
1
Number of Ports
1
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK1FIWY
Zoro #
G0590887
UPC #
74983054480
Country of Origin
Unknown
Dimensions
Overall Width (mm)
69.85
Overall Height (mm)
114.3
Overall Depth (In.)
0.45
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (mm)
11.43
Details
Module Type
Keystone
Color
Off White
Number of Gangs
1
Number of Ports
1
Material
ABS
Gang Opening Type
Single Gang
Identification Type
Label Pocket
Product Type
Faceplate
Outlet Orientation
Flat
Mount Orientation
Vertical
Mount Type
Flush Mount
Features
Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules
Total Number of Sockets
1
Product Name
1 Socket NetKey Faceplate
Product Color
Off White
Package Contents
1 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels
Product Line
NetKey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.