Zoro Homepage

1-PORT JACK BNC COAX COUPLER, 75 OHM MINI-COM, OFF WHITE ROHS

  • Mfr # CMBA75IWY

  • Zoro # G0177896


product price: $15.75
/ea

Key Features

Material
Plastic
Color
Off White
Number of Ports
1
Overall Width (In.)
0.61
Overall Height (In.)
0.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBA75IWY
Zoro #
G0177896
UPC #
74983035854
Country of Origin
Unknown

Dimensions

Overall Width (In.)
0.61
Overall Height (In.)
0.72
Overall Depth (In.)
1.37

Details

Material
Plastic
Color
Off White
Number of Ports
1
Termination Style
Coupler
Number of Module Spaces
1
Module Type
Mini-ComĀ®
RG Designation
RG-6 and RG-59
Note
CMBA75IWY replaces CMBA75IW
Standards Met
RoHS Compliant; CE Compliant
Product Type
Network Connector
Product Name
Mini-Com CMBA75IWY Network Connector
Product Line
Mini-Com
Product Color
Off White
Connector Details
1 x BNC Network Male
Termination
Bnc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.