Zoro Homepage

1-PORT JACK BNC COAX COUPLER, 75 OHM MINI-COM, WHITE ROHS

  • Mfr # CMBA75WHY

  • Zoro # G0527302


product price: $16.39
/ea

Key Features

Material
Plastic
Color
White
Number of Ports
1
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant; CE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBA75WHY
Zoro #
G0527302
UPC #
74983035878
Country of Origin
Unknown

Dimensions

Overall Width (In.)
0.61
Overall Depth (In.)
1.37
Overall Height (In.)
0.72

Details

Material
Plastic
Color
White
Number of Ports
1
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant; CE Compliant
Termination Style
Coupler
Number of Module Spaces
1
RG Designation
RG-6 and RG-59
Product Type
Antenna Connector
Note
CMBA75WHY replaces CMBA75WH
Product Color
White
Connector Details
1 x BNC Antenna
Product Name
BNC Module
Termination
Bnc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.