1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 NET KEY, BLUE ROHS

  • Mfr # NK688MBU

  • Zoro # G0515838


product price:  $9.89
/ea

Key Features

Color
Blue
Connector Type
Jack Module - Standard
Number of Ports
1
Overall Length (In.)
1.16
Termination Style
Punchdown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MBU
Zoro #
G0515838
UPC #
74983574698
Country of Origin
Unknown

Dimensions

Overall Length (In.)
1.16
Overall Depth (In.)
1.16
Overall Width (In.)
0.65
Overall Height (In.)
0.9

Details

Color
Blue
Connector Type
Jack Module - Standard
Number of Ports
1
Termination Style
Punchdown
Note
Punchdown style termination
Product Type
Network Connector
Contact Material
Plated Phosphor Bronze
Minimum Storage Temperature (°C)
-40
Module Type
Keystone
Performance Level
Category 6
Shield Type
Unshielded (UTP)
Maximum Storage Temperature (°C)
75
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Body Material
Polycarbonate
Maximum Operating Temperature (°C)
75
Minimum Operating Temperature (°C)
-10
Wiring Scheme
T568A/T568B
Connector Details
1 x RJ-45 Network
Product Name
NetKey NK688MBU Cat.6 Connector Adapter
Product Color
Blue
110 Block
Yes
Product Line
NetKey
Termination
Idc
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.