1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 NETKEY, INTL GRAY ROHS

  • Mfr # NK688MIG

  • Zoro # G0519925


product price:  $10.39
/ea

Key Features

Color
International Gray
Connector Type
Jack Module - Standard
Number of Ports
1
Features
PoE+
Maximum Operating Temperature (°C)
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK688MIG
Zoro #
G0519925
UPC #
74983574759
Country of Origin
Unknown

Dimensions

Overall Length (In.)
1.16
Overall Height (In.)
0.9
Overall Depth (In.)
1.16
Overall Width (In.)
0.65

Details

Color
International Gray
Connector Type
Jack Module - Standard
Number of Ports
1
Features
PoE+
Maximum Operating Temperature (°C)
75
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Body Material
Polycarbonate
Termination Style
Punchdown
Minimum Storage Temperature (°C)
-40
Performance Level
Category 6
Note
Punchdown style termination
Product Type
Network Connector
Module Type
Keystone
Contact Material
Plated Phosphor Bronze
Shield Type
Unshielded (UTP)
Wiring Scheme
T568A/T568B
Maximum Storage Temperature (°C)
75
Minimum Operating Temperature (°C)
-10
Material Details
Polycarbonate - Wire Cap
Product Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
Product Name
Network Connector
Product Color
International Gray
Connector Details
1 x RJ-45 Network Female
Termination
Idc
Wiring
A/B Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.