1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 NETKEY, ORANGE ROHS

  • Mfr # NK688MOR

  • Zoro # G0528763


product price:  $11.29
/ea

Key Features

Color
Orange
Connector Type
Jack Module - Standard
Number of Ports
1
Features
PoE+, PoE
Overall Depth (In.)
1.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK688MOR
Zoro #
G0528763
UPC #
74983574766
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
1.16
Overall Height (In.)
0.9
Overall Width (In.)
0.65
Overall Length (In.)
1.16

Details

Color
Orange
Connector Type
Jack Module - Standard
Number of Ports
1
Features
PoE+, PoE
Shield Type
Unshielded (UTP)
Performance Level
Category 6
Note
Punchdown style termination
Minimum Storage Temperature (°C)
-40
Body Material
Polycarbonate
Termination Style
Punchdown
Module Type
Keystone
Product Type
Network Connector
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
75
Wiring Scheme
T568A/T568B
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Minimum Operating Temperature (°C)
-10
Maximum Storage Temperature (°C)
75
Connector Details
1 x RJ-45 Network Male
Product Color
Orange
Material Details
Polycarbonate - Wire Cap
Product Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
Product Name
Network Connector
Termination
Idc
Wiring
A/B Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.