1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 NETKEY, WHITE ROHS

  • Mfr # NK688MWH

  • Zoro # G0531493


product price:  $10.65
/ea

Key Features

Color
White
Connector Type
Jack Module - Standard
Number of Ports
1
Shield Type
Unshielded (UTP)
Maximum Storage Temperature (°C)
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK688MWH
Zoro #
G0531493
UPC #
74983574742
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.9
Overall Length (In.)
1.16
Overall Width (In.)
0.65
Overall Depth (In.)
1.16

Details

Color
White
Connector Type
Jack Module - Standard
Number of Ports
1
Shield Type
Unshielded (UTP)
Maximum Storage Temperature (°C)
75
Maximum Operating Temperature (°C)
75
Wiring Scheme
T568A/T568B
Minimum Operating Temperature (°C)
-10
Contact Material
Plated Phosphor Bronze
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Performance Level
Category 6
Termination Style
Punchdown
Product Type
Network Connector
Note
Punchdown style termination
Body Material
Polycarbonate
Module Type
Keystone
Minimum Storage Temperature (°C)
-40
110 Block
Yes
Product Line
NetKey
Connector Details
1 x RJ-45 Network Female
Product Name
NetKey Cat.6 Punchdown Jack Module
Product Color
White
Certifications & Standards
T568A/T568B
Termination
Idc
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.