This item is Discontinued.

Panduit 1-PORT MOD JACK 110 8W8P UTPT568A/B CAT6 NET KEY BLUE, PK 25 NK688MBU-Q

1-PORT MOD JACK 110 8W8P UTPT568A/B CAT6 NET KEY BLUE, PK 25 (Discontinued)

  • Mfr # NK688MBU-Q
  • Zoro # G0524107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MBU-Q
Zoro #
G0524107
UPC #
74983717583
Country of Origin
Unknown

Dimensions

Height
0.9"
Width
0.6"
Depth
1.2"
Overall Height (In.)
0.9
Overall Depth (In.)
1.16
Overall Length (In.)
1.16
Overall Width (In.)
0.65

Details

Color
Blue
Number of Ports
1
Connector Type
Jack Module - Standard
Shield Type
Unshielded (UTP)
Contact Material
Plated Phosphor Bronze
Product Type
Network Connector
Minimum Operating Temperature (°C)
-10
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Body Material
Polycarbonate
Maximum Storage Temperature (°C)
75
Maximum Operating Temperature (°C)
75
Termination Style
Punchdown
Note
Punchdown style termination; convenience pack of 25
Performance Level
Category 6
Minimum Storage Temperature (°C)
-40
Wiring Scheme
T568A/T568B
Module Type
Keystone
Product Line
NetKey
Certifications & Standards
EIA/TIA-568 Category 6
Product Material
Polycarbonate, Plastic
Connector Details
1 x RJ-45 Network Female
Product Color
Blue
Product Name
NetKey NK688MBU-Q Cat.6 Connector
Wiring
A/B Universal
Termination
Idc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.