1-PORT MOD JACK IDC 8W8P STP, T568A/B CAT5E MINI-COM TX5E, GIGA-TX

  • Mfr # CJS5E88TGY

  • Zoro # G0515707


product price:  $16.35
/ea

Key Features

Color
Black
Connector Type
Jack Module - Standard
Number of Ports
1
Module Type
Mini-Com®
Shield Type
Shielded (STP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJS5E88TGY
Zoro #
G0515707
UPC #
74983035625
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
1.5
Overall Length (In.)
1.5
Overall Height (In.)
0.74
Overall Width (In.)
0.62

Details

Color
Black
Connector Type
Jack Module - Standard
Number of Ports
1
Module Type
Mini-Com®
Shield Type
Shielded (STP)
Maximum Storage Temperature (°C)
75
Termination Style
TG Style
Product Type
Network Connector
Body Material
Polycarbonate
Maximum Operating Temperature (°C)
75
Resistance Properties
Heat-Resistant
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Channel and Component Requirements at Swept Frequencies up to 100 MHz. Complies with ANSI/TIA-1096A, Supports IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4 PoE Applications, Meets IEC 60603-7, UL 1863 and UL 2043, RoHS Compliant
Minimum Operating Temperature (°C)
-10
Minimum Storage Temperature (°C)
-40
Wiring Scheme
T568A/T568B
Contact Material
Plated Phosphor Bronze
Performance Level
Category 5e
Product Color
Black
Product Name
Mini-Com TX-5e Modular Insert
Product Line
Mini-Com
Connector Details
1 x RJ-45 Network Female
Certifications & Standards
IEC 60603-7, EIA/TIA-568, TIA/EIA-568-B.2, ISO 11801
Wiring
A/B Universal
Termination
Idc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.