This item is Discontinued.

Panduit 1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM CJ5E88TGGR

1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM (Discontinued)

  • Mfr # CJ5E88TGGR
  • Zoro # G0525148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ5E88TGGR
Zoro #
G0525148
UPC #
74983395262
Country of Origin
Unknown

Dimensions

Overall Width (In.)
0.62
Overall Height (In.)
0.71
Overall Length (In.)
1.5
Overall Depth (In.)
1.5

Details

Color
Green
Number of Ports
1
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Shield Type
Unshielded (UTP)
Resistance Properties
Heat-Resistant
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Termination Style
TG Style
Maximum Storage Temperature (°C)
75
Performance Level
Category 5e
Product Type
Network Connector
Minimum Operating Temperature (°C)
-10
Minimum Storage Temperature (°C)
-40
Maximum Operating Temperature (°C)
75
Module Type
Mini-Com®
Body Material
Polycarbonate
Wiring Scheme
T568A/T568B
Contact Plating
Gold
Product Line
Mini-Com
Certifications & Standards
ANSI/TIA/EIA-568-C.2, ISO 11801
Product Name
Mini-Com TX-5e Modular Insert
Compatibility
Panduit Mini-Com: Modular Patch Panels, Faceplates, Surface Mount Boxes
Connector Details
1 x RJ-45 IEEE 802.3at Network Female
Additional Information
Gold-Plated Contacts
Wiring
A/B Universal
Sub Family
MINI-COM TX-5E JACK
Family
PAN-PUNCH
Termination
Idc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.