1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM

  • Mfr # CJ5E88TGIW

  • Zoro # G0527284


product price: $13.59
/ea

Key Features

Color
Off White
Number of Ports
1
Connector Type
Jack Module - Standard
Overall Height (In.)
0.71
Module Type
Mini-Com®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ5E88TGIW
Zoro #
G0527284
UPC #
74983395286
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.71
Overall Length (In.)
1.5
Overall Width (In.)
0.62
Overall Depth (In.)
1.5

Details

Color
Off White
Number of Ports
1
Connector Type
Jack Module - Standard
Module Type
Mini-Com®
Resistance Properties
Heat-Resistant
Maximum Operating Temperature (°C)
75
Performance Level
Category 5e
Body Material
Polycarbonate
Product Type
Network Connector
Maximum Storage Temperature (°C)
75
Shield Type
Unshielded (UTP)
Contact Material
Plated Phosphor Bronze
Wiring Scheme
T568A/T568B
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Standards at Swept Frequencies 1 to 100 MHz. Meets ANSI/TIA-1096-A, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and proposed 802.3bt Type 3 and Type 4, Meets IEC 60603-7, UL 1863 and UL 2043, and RoHS Compliant
Termination Style
TG Style
Minimum Operating Temperature (°C)
-10
Minimum Storage Temperature (°C)
-40
Certifications & Standards
TIA/EIA-568-B.2, ISO 11801
Product Color
Off White
Product Line
Mini-Com
Product Name
Mini-Com TX-5e Modular Insert
Connector Details
1 x RJ-45 Network Female
Termination
Idc
Family
PAN-PUNCH
Sub Family
MINI-COM TX-5E JACK
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.