Zoro Homepage
This item is Discontinued.
Panduit 1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM CJ5E88TOR

1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM (Discontinued)

  • Mfr # CJ5E88TOR
  • Zoro # G0166626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ5E88TOR
Zoro #
G0166626
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.71
Overall Depth (In.)
1.43
Overall Length (In.)
1.43
Overall Width (In.)
0.62

Details

Color
Orange
Connector Type
Jack Module - Standard
Contact Material
Plated Phosphor Bronze
Module Type
Mini-Com®
Product Type
Network Connector
Resistance Properties
Heat-Resistant
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°C)
70
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Performance Level
Category 5e
Body Material
ABS
Shield Type
Unshielded (UTP)
Minimum Operating Temperature (°C)
-10
Wiring Scheme
T568A/T568B
Maximum Operating Temperature (°C)
65
Termination Style
TP Style
Product Color
Orange
Connector Details
1 x RJ-45 Network
Product Name
CJ5E88TOR Cat.5e Network Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.