This item is Discontinued.

Panduit 1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E NET KEY, OFF WHITE NK5E88MIWY

1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E NET KEY, OFF WHITE (Discontinued)

  • Mfr # NK5E88MIWY
  • Zoro # G0516802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5E88MIWY
Zoro #
G0516802
UPC #
74983055029
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
1.37
Overall Height (In.)
0.87
Overall Width (In.)
0.65
Overall Length (In.)
1.37

Details

Color
Off White
Connector Type
Jack Module - Standard
Number of Ports
1
Features
PoE+, Strain Relief, PoE
Minimum Storage Temperature (°C)
-40
Wiring Scheme
T568A/T568B
Termination Style
Leadframe
Minimum Operating Temperature (°C)
-10
Performance Level
Category 5e
Contact Material
Plated Phosphor Bronze
Body Material
ABS/Polycarbonate
Maximum Operating Temperature (°C)
65
Note
Leadframe style jack
Product Type
Network Connector
Module Type
Keystone
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Storage Temperature (°C)
70
Shield Type
Unshielded (UTP)
Product Color
Off White
Contact Plating
Gold
Connector Details
1 x RJ-45 Network Female
Product Name
NetKey UTP Network Connector
Product Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
Product Line
NetKey
Shielding
No
Wiring
A/B Universal
Termination
Idc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.