1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E NET KEY, ORANGE

  • Mfr # NK5E88MORY

  • Zoro # G0514264


product price: $10.89
/ea

Key Features

Color
Orange
Number of Ports
1
Connector Type
Jack Module - Standard
Shield Type
Unshielded (UTP)
Overall Height (In.)
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5E88MORY
Zoro #
G0514264
UPC #
74983055036
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.87
Overall Length (In.)
1.37
Overall Depth (In.)
1.37
Overall Width (In.)
0.65

Details

Color
Orange
Number of Ports
1
Connector Type
Jack Module - Standard
Shield Type
Unshielded (UTP)
Termination Style
Leadframe
Note
Leadframe style jack
Wiring Scheme
T568A/T568B
Product Type
Network Connector
Performance Level
Category 5e
Minimum Storage Temperature (°C)
-40
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Operating Temperature (°C)
65
Body Material
ABS/Polycarbonate
Minimum Operating Temperature (°C)
-10
Module Type
Keystone
Contact Material
Plated Phosphor Bronze
Maximum Storage Temperature (°C)
70
Product Color
Orange
Connector Details
1 x RJ-45 Network
Product Name
NetKey NK5E88MORY Cat.5e Connector
Product Line
NetKey
Termination
Idc
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.