Zoro Homepage

1-Port, Single Gang, Flush Mount Face (10 Pack), 10PK

  • Mfr # NK1FNIG

  • Zoro # G204859609


product price: $19.55
/pk 10, $1.96/ea

Key Features

Module Type
Keystone
Color
Gray
Number of Ports
1
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK1FNIG
Zoro #
G204859609
UPC #
7498365259
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Width (mm)
69.85
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (In.)
0.45
Overall Depth (mm)
11.43
Overall Height (mm)
114.3

Details

Module Type
Keystone
Color
Gray
Number of Ports
1
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Product Type
Faceplate
Identification Type
Adhesive Label
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Product Class
Copper Systems
Product Color
International Gray

Description

The NetKey Faceplate accepts one keystone module. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label, and is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.