Shop PANDUIT
See all product information
Create Account
1-Port Spillout, 2.75 in, Yellow
- Mfr # FIDT2X2LYL
- Zoro # G916591934
product price:Â
$
47.59
/ea
Key Features
Bend Radius
2 in
Overall Length
2 1/4 in
Series
Fiberrunner(R)
Overall Height
2 3/4 in
For Raceway Width x Height
2 in x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIDT2X2LYL
- Zoro #
- G916591934
- UPC #
- 613056767409
- Country of Origin
- United States
- Series
- Fiberrunner(R)
- Item
- 1-Port Spillout
- Features
- Adjustable Z Bracket
- Mounting Style
- Snap-In
- Color
- Yellow
- Standards
- UL Listed
- Compatible with Product Type
- FiberRunner Series Fiber Routing Systems
- Includes
- Housing, Retainer
- Material
- ABS, Polycarbonate
- Shell Material
- ABS, Polycarbonate
- Wire Color
- Yellow
- Traction Material
- ABS, Polycarbonate
Dimensions
- Bend Radius
- 2 in
- Overall Length
- 2 1/4 in
- Overall Height
- 2 3/4 in
- For Raceway Width x Height
- 2 in x 2 in
- Mounting Hole Diameter
- 1/4 in
- Overall Width
- 2 in
- For Raceway Height
- 2 in
- For Raceway Width
- 2 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
- Fits Chest Size
- Adjustable Z Bracket
Description
1-Port Spillout, Series Fiberrunner(R), For Raceway Height 2 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 2 in, Material ABS, Polycarbonate, Color Yellow, Mounting Style Snap-In, Bend Radius 2 in, Compatible with Product Type FiberRunner Series Fiber Routing Systems, Features Adjustable Z Bracket, Includes Housing, Retainer, Mounting Hole Diameter 1/4 in, Overall Height 2 3/4 in, Overall Length 2 1/4 in, Overall Width 2 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.