Zoro Homepage

1 PORT ST SM/MM INSERT, MINI-COM MODULE 1 SPACE BLUE

  • Mfr # CMSTZBU

  • Zoro # G1336597


product price: $19.99
/ea
Sold in multiples of 5 for $99.95

Key Features

Material
Zirconia Ceramic
Type
Coupler / Adapter
Connector Type
ST-COMPATIBLE
Application
Mini-Com Modules, Patch Panels, Faceplates and Surface Mount Boxes for a complete SC system solution.
Overall Length (In.)
1.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSTZBU
Zoro #
G1336597
UPC #
74983396184
Country of Origin
Unknown

Dimensions

Overall Length (In.)
1.83

Details

Material
Zirconia Ceramic
Type
Coupler / Adapter
Connector Type
ST-COMPATIBLE
Application
Mini-Com Modules, Patch Panels, Faceplates and Surface Mount Boxes for a complete SC system solution.
Maximum Operating Temperature (°C)
60
Body Style
Simplex
Module Color
Blue
Maximum Installation Temperature (°C)
60
Minimum Operating Temperature (°C)
0
Product Type
Network Adapter
Minimum Installation Temperature (°C)
0
Standards Met
RoHS Compliant; exceeds TIA/EIA-568-B.3 requirements
Connection Type
ST
Connector on Second End Details
1 x ST Network
Sleeve Material
Zirconia Ceramic
Product Name
Fiber Optic Network Adapter
Connector Type on Second End
ST Network
Adapter Type
Fiber Optic
Product Color
Blue
Connector Type on First End
ST Network
Connector on First End Details
1 x ST Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.