Zoro Homepage

1-PORT SURFACE MOUNT BOX, FOR MINI-COM MODULES, BLACK ROHS

  • Mfr # CBX1BL-A

  • Zoro # G0958195


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Module Type
Mini-ComĀ®
Color
Black
Number of Ports
1
Width
1"
Depth
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX1BL-A
Zoro #
G0958195
UPC #
74983753734
Country of Origin
Unknown

Dimensions

Width
1"
Depth
1.9"
Height
0.9"
Overall Length (In.)
1.89
Overall Length (mm)
48.1
Overall Width (mm)
26.3
Overall Width (In.)
1.03
Overall Height (In.)
0.92
Overall Height (mm)
23.2

Details

Module Type
Mini-ComĀ®
Color
Black
Number of Ports
1
Material
ABS
Includes
1 Adhesive Strips
Raceway Opening
LD3/LDPH3
Identification Type
Adhesive Label
Product Type
Mounting Box
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Mount Type
Surface Mount
Product Name
Mini-Com CBX1BL-A Mounting Box
Product Line
Mini-Com
Total Number of Sockets
1
Product Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.