Zoro Homepage

10 3/4 in Crimper 22 to 14 AWG

  • Mfr # CT-1525

  • Zoro # G0288429


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 14 AWG
Overall Length
10 3/4 in
Handle Type
Insulated
Insulated
Yes
Features
Crimps Panduit #26 - 22 AWG Insulated Terminals and Splices, #22 - 10 AWG Fully Insulated Disconnects and Insulated Parallel Splices. Crimps Panduit #22 - 14 AWG Barrel Insulated Disconnects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-1525
Zoro #
G0288429
UPC #
074983725434
Country of Origin
Germany

Dimensions

Overall Length
10 3/4 in
Jaw Width
2 13/64 in
Tool Length
10 3/4 in
Minimum Compatible Wire Size
26 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
22 to 14 AWG
Handle Type
Insulated
Insulated
Yes
Application
Terminals, Splices and Disconnects
Features
Crimps Panduit #26 - 22 AWG Insulated Terminals and Splices, #22 - 10 AWG Fully Insulated Disconnects and Insulated Parallel Splices. Crimps Panduit #22 - 14 AWG Barrel Insulated Disconnects
Primary Crimping Application
Electrical Wire and Cable
Replacement Die Code
None
Includes
Die
Cuts
No
Strips
No
Insulated / Uninsulated
Uninsulated
Adjustable
Automatic
Standards
CSA Certified, UL Listed
For Use With
Panduit Insulated Terminals and Splices, Fully Insulated Disconnects, Insulated Parallel Splices and Crimps Panduit Barrel Insulated Disconnects
Max. Crimping Force
Not Rated
Tool Weight
1.65 lb
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Maximum Jaw Opening
2 3/16 in
Compatible Terminal Type
Insulated
Includes Wire Stripper
No
Adjustability
Automatic
Compatible Connector Type
Splices, Terminals
Includes Wire Cutter
No
Includes Crimping Die
Yes
Maximum Crimping Capacity
10 AWG
Grip Style
Deluxe Cushion
Minimum Crimping Capacity
26 AWG
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Body Material
Steel
Crimper Style
Controlled-Cycle - Crimper Tool

Description

The Panduit CT-1525 Crimper is the tool you need to terminate your electrical wires and cables. It has a 10 3/4 in. length, which makes it easy to handle. This crimper is designed for 22 to 14 AWG wire sizes. It features an automatic adjustable mechanism that adjusts to different wire gauges with ease. The cushion grip handle provides added comfort while using this crimper. The Panduit Crimper will make short work of your electrical wiring jobs, leaving you more time for other tasks at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.