Zoro Homepage

10 AWG Max, 600 V, 25 PK

  • Mfr # EQSP10-18D-Q

  • Zoro # G0427909


product price: $14.29
/pk 25, $0.57/ea

Key Features

Type
Splice
Color
Brown
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQSP10-18D-Q
Zoro #
G0427909
UPC #
61305634232
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Overall Length
0.83 in
Width
0.6 in
Height
0.43 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Brown
Maximum Voltage
600 V
RoHS Compliant
Yes
Material
Brass
Standards
cULus
Finish
Tin Plated
CSA Temperature Rating (°C)
105

Description

Quick Splice,12,14 Awg,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.