Zoro Homepage

10 AWG Max, Vinyl Insulation, 600 V, 500 PK

  • Mfr # BSV10X-D

  • Zoro # G3218857


product price: $235.99
/pk 500, $0.47/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSV10X-D
Zoro #
G3218857
UPC #
7498383105
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Overall Length
1.17 in
Wire Strip Length (In.)
5/16
Minimum Copper Conductor Size (AWG SOL)
#12
For Minimum Wire Size - Solid
12 AWG
For Minimum Wire Size - Stranded
12 AWG
For Maximum Wire Size - Stranded
10 AWG
For Maximum Wire Size - Solid
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
American Bureau of Shipping (ABS), BSV10X-D, CSA22.2 No. 65, UL 486C
Seam
Brazed
Material
Copper
Finish
Tin Plated
Barrel Type
Funnel Entry
CSA Temperature Rating (°C)
105
Product Material
Vinyl, Copper
Termination Style
Crimp

Description

Butt Splice Connector, Insulation Type Vinyl, Connection Type Crimp, Wire Range 12 AWG to 10 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.17 in, Seam Brazed, Connection Material Tin-Plated Copper, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486C, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.