Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-PORT FLUSH MOUNT UNLOADED, DOUBLE GANG MINI-MOD, ELECTRIC IVORY ROHS

  • Mfr # CFPE10EI-2GY

  • Zoro # G1234318


product price: $10.15
/ea

Key Features

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Gangs
2
Number of Ports
10
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE10EI-2GY
Zoro #
G1234318
UPC #
74983033133
Country of Origin
Unknown

Dimensions

Width
4.5"
Depth
0.8"
Height
4.5"
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Depth (mm)
21.08
Overall Width (In.)
4.5
Overall Depth (In.)
0.83
Overall Width (mm)
114.3

Details

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Gangs
2
Number of Ports
10
Material
ABS
Outlet Orientation
Flat
Gang Opening Type
Double Gang
Product Type
Faceplate
Identification Type
Label Pocket
Mount Orientation
Vertical
Product Name
CFPE10EI-2GY Faceplate
Total Number of Sockets
10
Product Color
Electric Ivory
Product Material
Thermoplastic, Acrylonitrile Butadiene Styrene (ABS)
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.