
10-PORT FLUSH MOUNT UNLOADED, DOUBLE GANG MINI-MOD, OFF WHITE ROHS
Mfr # CFPE10IW-2GY
Zoro # G1235298
product price: $9.89
/eaKey Features
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
2
Number of Ports
10
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPE10IW-2GY
Zoro #
G1235298
UPC #
74983033157
Country of Origin
Unknown
Dimensions
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Overall Depth (mm)
21.08
Overall Depth (In.)
0.83
Overall Width (mm)
114.3
Details
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
2
Number of Ports
10
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
Gang Opening Type
Double Gang
Product Type
Faceplate
Outlet Orientation
Flat
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Color
Off White
Package Contents
10-Socket Faceplate, Label, Label covers
Total Number of Sockets
10
Product Name
10-Socket Faceplate
Product Material
Plastic
Mounting
Flush Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.