Zoro Homepage

10 Port Universal Ground Bar

  • Mfr # UGB2/0-414-10

  • Zoro # G304859714


product price: $46.79
/ea

Key Features

Type
Universal Grounding Bar
Material
Copper
Standards
UL 467 listed for Grounding and Bonding, CSA certified 22.2 no.41
Height
.48 in
Application
Control Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGB2/0-414-10
Zoro #
G304859714
UPC #
61305631454
Country of Origin
Mexico

Dimensions

Height
.48 in
Width
.62 in
Mounting Hole Width (In.)
0.28
Overall Length (mm)
181.9
Minimum Compatible Conductor Size (AWG STR)
14
Maximum Compatible Conductor Size (AWG STR)
4
Mounting Hole Width (mm)
7.1
Overall Length (In.)
7.16

Details

Type
Universal Grounding Bar
Material
Copper
Standards
UL 467 listed for Grounding and Bonding, CSA certified 22.2 no.41
Application
Control Panel
Finish
Tin-Plated
Color
Silver
Product Type
Universal Grounding Bar
Finish/Coating
Tin-Plated
Number of Ports
10
Standards Met
UL 467 listed and CSA certified 22.2 No. 41

Description

The UGB2/0-414-10 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 10 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.