Zoro Homepage

100 PR BLOCK 110 WITH LEGS, CAT5E NON-TERMINATED, PAN-PUNCH

  • Mfr # P110BW100-X

  • Zoro # G1234354


product price: $42.15
/ea

Key Features

Material
Polycarbonate
Color
Beige
Standards
Exceeds ANSI/TIA-568.2-D, Meets IEC 60352-4 requirements
Number of Pairs
100
Overall Height (In.)
3.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P110BW100-X
Zoro #
G1234354
UPC #
74983620616
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3.45
Overall Depth
3.38 in
Overall Width
10.7"

Details

Item
Cable Routing
Material
Polycarbonate
Color
Beige
Standards
Exceeds ANSI/TIA-568.2-D, Meets IEC 60352-4 requirements
Number of Pairs
100
Performance Level
Category 5e
Number of Ports
25
Cable Manager Type
Cable Management Panel
Product Line
Pan-Punch
Product Name
Pan-Punch P110BW100-X 100 Pair 110 Punchdown Base with Legs
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.