100PK EN SCREW 12-24, 100PK
Mfr # S1224-C
Zoro # G122444963
product price: $40.15
/pk 100, $0.40/eaKey Features
Maximum Notational Diameter
12
Color
Black
Threads Per Inch (TPI)
24
Fastener Type
Rack Screw
Standards
EIA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1224-C
Zoro #
G122444963
UPC #
74983395460
Country of Origin
United States
Dimensions
Maximum Notational Diameter
12
Maximum Length
0.50 in
Details
Color
Black
Threads Per Inch (TPI)
24
Fastener Type
Rack Screw
Standards
EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.