This item is Discontinued.

No Product Image Available

Stainless Steel Cable Tie, 10.2"L, PK250 (Discontinued)

  • Mfr # MLT2.7WH-TL
  • Zoro # G0778972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT2.7WH-TL
Zoro #
G0778972
UPC #
-
Country of Origin
United States

Dimensions

Length
10.2"

Details

Color
Silver
Item
Stainless Steel Cable Tie
Basic Material
Metal

Description

Stainless Steel Cable Tie,10.2 In.L,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.