Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 Module Frame, Mini Com, 2 Port, Off Wht

  • Mfr # CF1062IWY

  • Zoro # G0847612


product price: $4.45
/ea

Key Features

Module Type
Duplex, Mini Com
Color
off White
Number of Ports
2
Outlet Orientation
Flat
Overall Width (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1062IWY
Zoro #
G0847612
UPC #
074983032631
Country of Origin
Costa Rica

Dimensions

Overall Width (In.)
1.5
Overall Depth (In.)
0.68
Overall Height (In.)
4.1
Overall Depth (mm)
17.27
Overall Width (mm)
38.1
Overall Height (mm)
104.14
Overall Depth
5/8 in
Overall Height
4 1/8 in
Overall Width
1 1/2 in

Details

Item
106 Module Frame
Module Type
Duplex, Mini Com
Color
off White
Number of Ports
2
Outlet Orientation
Flat
Material
ABS
Number of Gangs
1
Product Model
CF1062IWY
Total Number of Sockets
2
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Line
Mini-Com
Product Name
Mini-Com CF1062IWY Faceplate Insert
Product Color
Off White
Mount Type
Flush Mount
Standards Met
RoHS Compliant
Sub Brand
Pan-Net®
Standards
RoHS Compliant
Features
Flat Outlet Orientation
Compatible Module Type
Duplex, Mini Com

Description

106 Module Frame, Compatible Module Type Duplex, Mini Com, Color Off White, Number of Ports 2, Features Flat Outlet Orientation, Overall Depth 5/8 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.