Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 Module Frame, Mini Com, 4 Port, Off Wht

  • Mfr # CF1064IWY

  • Zoro # G1484481


product price: $3.35
/ea

Key Features

Module Type
Duplex, Mini Com
Color
off White
Number of Ports
4
Width
1.5"
Depth
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1064IWY
Zoro #
G1484481
UPC #
074983032686
Country of Origin
Costa Rica

Dimensions

Width
1.5"
Depth
0.8"
Overall Height
4 1/8 in
Overall Width
1 1/2 in
Height
4.1"
Overall Width (mm)
38.1
Overall Depth (mm)
19.05
Overall Height (In.)
4.1
Overall Height (mm)
104.14
Overall Depth (In.)
0.75
Overall Width (In.)
1.5
Overall Depth
3/4 in

Details

Item
106 Module Frame
Module Type
Duplex, Mini Com
Color
off White
Number of Ports
4
Material
ABS
Standards
RoHS Compliant
Features
Flat Outlet Orientation
Outlet Orientation
Flat
Product Color
Off White
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Product Name
Mini-Com Faceplate Insert
Product Line
Mini-Com
Number of Gangs
1
Total Number of Sockets
4
Mount Type
Flush Mount
Standards Met
RoHS Compliant
Sub Brand
Pan-Net®
Compatible Module Type
Duplex, Mini Com

Description

106 Module Frame, Compatible Module Type Duplex, Mini Com, Color Off White, Number of Ports 4, Features Flat Outlet Orientation, Overall Depth 3/4 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.