This item is Discontinued.

Panduit Stainless Steel Strap, 0.38"x11.8"L, PK50 MS2W38T15-L4

Stainless Steel Strap, 0.38"x11.8"L, PK50 (Discontinued)

  • Mfr # MS2W38T15-L4
  • Zoro # G0779480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS2W38T15-L4
Zoro #
G0779480
UPC #
-
Country of Origin
United States

Dimensions

Length
11-13/16"
Width
3/8"
Thickness
0.02"

Details

Color
natural
Item
Stainless Steel Strap
Tensile Strength
502 lb.
Material
304 Stainless steel
Indoor/Outdoor
Indoor, Outdoor
Locking Style
Fold Over
Basic Material
Metal
Design
Low Profile Buckle

Description

Stainless Steel Strap,0.38 In.x11.8 In.L,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.