Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLT3S-M0
Zoro # G7545255
product price: $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT3S-M0
Zoro #
G7545255
UPC #
074983540624
Country of Origin
Costa Rica
Dimensions
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.05"
Actual Length
11.5 in
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
3
Maximum Bundle Diameter (mm)
76
Body Thickness (In.)
0.052
Max. Bundle Dia.
3 in
Description
Cable Tie, Standard, Actual Length 11.5 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, 2S, Thickness 0.06 in, Max. Bundle Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.