Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 20 PK

  • Mfr # PH10-38R-E

  • Zoro # G0782262


product price: $38.69
/pk 20, $1.93/ea

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH10-38R-E
Zoro #
G0782262
UPC #
7498381813
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
3/8 in
Overall Length
1.2 in
Width
0.6"
Tongue Width
15 mm

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
257 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Seam
Standard, Brazed
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.24 in
Connector Plating
Tin
Barrel Type
Brazed Seam

Description

Ring Terminal,Heat Shrink,12-10AWG,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.