Zoro Homepage

Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 50 PK

  • Mfr # PNF10-8F-L

  • Zoro # G0787381


product price: $61.79
/pk 50, $1.24/ea

Key Features

Terminal Shape
Standard Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF10-8F-L
Zoro #
G0787381
UPC #
7498351355
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8
Overall Length
1.02 in
Barrel Inside Dia.
0.12 in
Width
0.4"
Diameter
0.2"
Tongue Width
0.37 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Grip Sleeved
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.23 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Fork Terminal,Nylon,12-10AWG,No.8,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.