12 AWG Max, None Insulation, 2,000 V, 500 PK
Mfr # PS12-D
Zoro # G0788599
product price: $94.99
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Type
Parallel Splice
Color
Metallic
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Insulation Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS12-D
Zoro #
G0788599
UPC #
7498383405
Country of Origin
Mexico
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Overall Length
0.38 in
Barrel Length (In.)
0.38
Wire Strip Length (In.)
0.4375
Minimum Copper Conductor Size (AWG SOL)
#14
Width
0.22 in
For Minimum Wire Size - Solid
14 AWG
For Maximum Wire Size - Solid
12 AWG
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Stranded
14 AWG
Details
Item
Splice Wire Connector
Type
Parallel Splice
Color
Metallic
Insulation Material
None
Maximum Voltage
2,000 V
Material
Brass
Standards
PS12-D
Barrel Type
Standard
Finish
Tin Plated
Description
Parallel Splice,14-12AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.