Shop PANDUIT
See all product information
Create Account
12 inches L, 3.2 inches Max Bundle Dia., Maroon, Nylon, 30 PK
- Mfr # HLSP3S-X12
- Zoro # G216087755
product price:Â
$
154.99
/pk of 30, $5.17/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Strip Style
Nominal Length
12 inches
Width
0.75 inches
Nominal Max. Bundle Dia.
3.2 inches
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLSP3S-X12
- Zoro #
- G216087755
- UPC #
- 7498390421
- Country of Origin
- Unknown
- Cable Tie Style
- Strip Style
- Color
- Maroon
- Material
- Nylon
- Outdoor Use
- No
Dimensions
- Nominal Length
- 12 inches
- Width
- 0.75 inches
- Nominal Max. Bundle Dia.
- 3.2 inches
Description
Hook & Loop Cable Tie, UL Listed, Strip Style, 12.0, Standard Cross Section. Maroon.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.