Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 PORT MULTI-MEDIA JACK FIBER, ADHESIVE BACK MINI COM

  • Mfr # CBXF12EI-AY

  • Zoro # G0574202


product price: $38.99
/ea
Sold in multiples of 3 for $116.97

Key Features

Material
ABS
Color
Electric Ivory
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Number of Ports
12
Overall Width (In.)
4.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXF12EI-AY
Zoro #
G0574202
UPC #
74983032259
Country of Origin
Unknown

Dimensions

Overall Width (In.)
4.73
Overall Height (In.)
1.81
Overall Length (In.)
6.7

Details

Material
ABS
Color
Electric Ivory
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Number of Ports
12
Identification Type
Label Pocket
Product Type
With Fiber Spool
Raceway Opening
LD3/LDPH3, LD5/LDPH5, LD10/LDPH10
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.