Zoro Homepage

12 PORT SURFACE MT BOX, UNLOADED, WHITE

  • Mfr # CBXF12WH-AY

  • Zoro # G1336003


product price: $38.99
/ea
Sold in multiples of 4 for $155.96

Key Features

Material
ABS
Color
White
Depth
6.7"
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Width
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXF12WH-AY
Zoro #
G1336003
UPC #
74983032280
Country of Origin
Unknown

Dimensions

Depth
6.7"
Width
4.7"
Height
1.8"
Overall Length (In.)
6.7
Overall Height (In.)
1.81
Overall Width (In.)
4.73

Details

Material
ABS
Color
White
Includes
(1) Box Base, (2) Box Cover, (3) Bridge, (4) 2- PLT1.5I-C PAN-TY, (5) Label/ Label Cover, (6) 2-Mounting Screw, (7) Cover Screw (Used To Secure Cover To Base), (8) 2-Strip Of 1.00" X .75" Foam Tape For Mounting, (9) 1-Strip Of 3.00" X .75" Foam Tape For Mounting
Number of Ports
12
Identification Type
Label Pocket
Standards Met
RoHS Compliant
Product Type
Mounting Box
Raceway Opening
LD3/LDPH3, LD5/LDPH5, LD10/LDPH10
Module Type
Mini-ComĀ®
Total Number of Sockets
12
Package Contents
Mini-Com Mounting Box, 1 x Bridge, 2 x Pan-Ty Locking Tie, 1 x Label/Label Cover, 2 x Mounting Screws, 1 x Screw Cover, 2 x Strips of 1.00" x .75" Foam Tape for Mounting, 1 x Strip of 3.00" x .75" Foam Tape for Mounting
Number of Gangs
2
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Color
White
Mount Type
Surface Mount
Product Line
Mini-Com
Product Name
Mini-Com Mounting Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.