Zoro Homepage

Cable Tie, 13 in L, 1.30 in Max Bundle Dia., Black, Nylon 6/6, 150 lb Strength, 100 PK

  • Mfr # PLDC1.5EH-C350

  • Zoro # G2756655


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
13 in
Width
1/2 in
Nominal Max. Bundle Dia.
1.30 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLDC1.5EH-C350
Zoro #
G2756655
UPC #
61305623549
Country of Origin
Costa Rica

Dimensions

Nominal Length
13 in
Width
1/2 in
Nominal Max. Bundle Dia.
1.30 in
Mounting Hole Size - Cable Tie
1/4 in; 0.8 in
Thickness
0.055 in
Mounting Hole Diameter (mm)
6.29
Maximum Bundle Diameter (In.)
1.3
Body Thickness (In.)
0.055
Mounting Hole Diameter (In.)
0.25
Mounting Hole Width (mm)
20.32
Maximum Bundle Diameter (mm)
33
Body Thickness (mm)
1.4
Mounting Hole Width (In.)
0.8

Description

13.1 Double Clamp Cable Tie with Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.