Zoro Homepage

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Green, Polypropylene, 30 lb Strength, 1000 PK

  • Mfr # PLT4S-M109

  • Zoro # G0785771


product price: $415.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4S-M109
Zoro #
G0785771
UPC #
7498354839
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
4
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (mm)
102
Depth
14.50"

Description

Cable Tie,14.5 In.L,Green,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.