Zoro Homepage

14 AWG Max, Vinyl Insulation, 600 V, 25 PK

  • Mfr # ESV14BX-Q

  • Zoro # G0427793


product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESV14BX-Q
Zoro #
G0427793
UPC #
61305636616
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
1.04 in
Wire Strip Length (In.)
0.31
Barrel Length (In.)
1.04
Minimum Copper Conductor Size (AWG SOL)
#16

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
Copper
Standards
CSA Certified, UL listed
Barrel Type
Funnel Entry
CSA Temperature Rating (°C)
105
Finish
Tin Plated

Description

Butt Spl,Vyl,Insul,16,14 Awg,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.